£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
CC12 Adjustable Clamps offer a low profile design that are specially built to keep surfaces clear for machining and suitable for use with rough or finished parts.
Features and Benefits
• Low profile clamp that keeps top surfaces clear for machining
• Ideal for rough or finished parts
• Black oxide finish for increased durability
Specifications
• Material: Medium carbon steel
• Hardness: Jaw only: HRC 38
• Surface finish: Black Oxide
• Jaws: Surface treated with high frequency quenching
Typical Applications
• Machining
• Metal
Attribute | Value |
---|---|
A | 133mm |
B | 40mm |
Brand | Indexa |
C | 37.5mm |
D | 80.5mm |
EAN | 5036140084926 |
MFR Part No. | CC120616mm |
UNSPSC Code | 31161709 |
Weight | 1.02kg |