£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
CC13 - Adjustable Stepped Clamp
Low profile clamp for holding thin parts and keeping top surfaces clear for machining.
Material: Medium Carbon Steel.
Heat Treated To: hrc 38.
Surface Finish: Black Oxide.
Jaws: Surface treated with high frequency quenching.
Attribute | Value |
---|---|
A | 105.35mm |
B | 35mm |
Brand | Indexa |
C | 27.5mm |
D | 64.14mm |
EAN | 5036140084964 |
MFR Part No. | CC130512mm |
UNSPSC Code | 31161709 |
Weight | 0.52kg |