£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
CC13 - Adjustable Stepped Clamp
Low profile clamp for holding thin parts and keeping top surfaces clear for machining.
Material: Medium Carbon Steel.
Heat Treated To: hrc 38.
Surface Finish: Black Oxide.
Jaws: Surface treated with high frequency quenching.
Attribute | Value |
---|---|
A | 106.5mm |
B | 35mm |
Brand | Indexa |
C | 10.5mm |
D | 64mm |
EAN | 5036140084940 |
MFR Part No. | CC130212mm |
UNSPSC Code | 31161709 |
Weight | 0.52kg |