£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
CC13 - Adjustable Stepped Clamp
Low profile clamp for holding thin parts and keeping top surfaces clear for machining.
Material: Medium Carbon Steel.
Heat Treated To: hrc 38.
Surface Finish: Black Oxide.
Jaws: Surface treated with high frequency quenching.
Attribute | Value |
---|---|
A | 134.5mm |
B | 40mm |
Brand | Indexa |
C | 14mm |
D | 82mm |
EAN | 5036140084957 |
MFR Part No. | CC130316mm |
UNSPSC Code | 31161709 |
Weight | 0.85kg |