£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Product Documents
CC13 - Adjustable Stepped Clamp
Low profile clamp for holding thin parts and keeping top surfaces clear for machining.
Material: Medium Carbon Steel.
Heat Treated To: hrc 38.
Surface Finish: Black Oxide.
Jaws: Surface treated with high frequency quenching.
Attribute | Value |
---|---|
A | 73.5mm |
B | 25mm |
Brand | Indexa |
C | 8.5mm |
D | 47mm |
EAN | 5036140084933 |
MFR Part No. | CC130108mm |
UNSPSC Code | 31161709 |
Weight | 0.18kg |