£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Product Documents
CC21 - Swivel Rack Clamp
Material: Medium Carbon Steel/Steel Forging.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 125mm |
B | 56mm |
Brand | Indexa |
C | 33mm |
D | 84mm |
EAN | 5036140085008 |
MFR Part No. | CC21-0216mm |
UNSPSC Code | 31161709 |
Weight | 2.1kg |