£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
CC24 - Eccentric Cam Lock
Material: Medium Carbon Steel.
Hardness: HRC 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 26mm |
B | 11.8mm |
Brand | Indexa |
C | 8mm |
D | 14.3mm |
EAN | 5036140085015 |
MFR Part No. | CC240210mm |
UNSPSC Code | 31161709 |
Weight | 0.03kg |