£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
CC24 - Eccentric Cam Lock
Material: Medium Carbon Steel.
Hardness: HRC 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 30mm |
B | 13.5mm |
Brand | Indexa |
C | 9mm |
D | 19mm |
EAN | 5036140085022 |
MFR Part No. | CC240312mm |
UNSPSC Code | 31161709 |
Weight | 0.06kg |