£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
CC24 - Eccentric Cam Lock
Material: Medium Carbon Steel.
Hardness: HRC 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 38mm |
B | 16mm |
Brand | Indexa |
C | 12mm |
D | 23mm |
EAN | 5036140085039 |
MFR Part No. | CC240416mm |
UNSPSC Code | 31161709 |
Weight | 0.12kg |