£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
CC25 - Step Clamp
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 38mm |
Brand | Indexa |
C | 19mm |
D | 17mm |
EAN | 5036140085077 |
MFR Part No. | CC2516100mm |
UNSPSC Code | 31161709 |
Weight | 0.42kg |