£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
CC25 - Step Clamp
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 38mm |
Brand | Indexa |
C | 22mm |
D | 17mm |
EAN | 5036140085084 |
MFR Part No. | CC2516150mm |
UNSPSC Code | 31161709 |
Weight | 0.72kg |