£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
SC10 - Extension Pillar
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 50mm |
Brand | Indexa |
C | 46mm |
D | 50mm |
EAN | 5036140086364 |
MFR Part No. | SC100450mm |
UNSPSC Code | 31161709 |
Weight | 0.82kg |