£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
SC11A - Screw Jack
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 32mm |
B | 40mm |
Brand | Indexa |
C | 60mm |
D | 32mm |
EAN | 5036140086371 |
MFR Part No. | SC20032050mm |
UNSPSC Code | 31161709 |