£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
SC11A - Screw Jack
Material: Medium Carbon Steel.
Hardness: HRC 40.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 65mm |
B | 100mm |
Brand | Indexa |
C | 150mm |
D | 70mm |
EAN | 5036140086388 |
MFR Part No. | SC20070140mm |
UNSPSC Code | 31161709 |