£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 32mm |
Brand | Atlas Workholders |
C | 19mm |
D | 13mm |
EAN | 5036140075450 |
MFR Part No. | SC1210032mm |
UNSPSC Code | 31161709 |