£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 32mm |
Brand | Atlas Workholders |
C | 22mm |
D | 15mm |
EAN | 5036140075498 |
MFR Part No. | SC1415032mm |
UNSPSC Code | 31161709 |