£499.17
Ex VAT
£599.00
Inc VAT
Product Details
Product Specification
A cost effective unit, with a powder coated steel bowl and galvanised splash back. Ideal for removing oil, grease, and sludge from components, small parts, motors, chains and gearboxes. It has a fusable link which automatically closes the lid in the event the unit sets alight.
Utilising Swarfega Jizer (100 Ltr Recommended) , the degreasing fluid can be used time after time since any dirt contaminants are filtered out and left to settle at the bottom of the drum. Self priming, non immersed pump in either 110 or 240 volts.
Internal bowl size: 945 x 650 x 195mm.
DRUM NOT INCLUDED AND SOLD SEPARATLEY.
Attribute | Value |
---|---|
Brand | Solent Lubricants |
Capacity | 100L |
EAN | 5036140323100 |
ECLASS Code | 36230700 |
For Use With | Automotive equipment |
MFR Part No. | PW006 |
Tank Depth | 650mm |
Tank Height | 195mm |
Tank Width | 945mm |
Type | Floor Standing Parts Washer |
UNSPSC Code | 47121809 |