£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Collet chucks ER Series is Europe's most popular collet system used to maintain concentricity for drilling and milling process.
Features & Benefits
• Collapsing collet design for versatile used on a range of diameters
• Designed to maintain high concentricity for accuracy
• Long reach options available to give access into deep recesses
Typical Applications
• Drilling
• Milling
Notes
• BT = BT-MAS 403
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Type | Collet Chuck |
Collet Capacity | ER32 |
Diameter | 50mm |
EAN | 5036140083318 |
ECLASS Code | 21020490 |
MFR Part No. | BT30-ER32-060 |
Overall Length | 60mm |
Shank | BT30 |
Standards Met | BT = BT-MAS 403 |
UNSPSC Code | 27112807 |
Weight | 1100g |