£98.99
Ex VAT
£118.79
Inc VAT
Product Details
Product Specification
Product Documents
DN = DIN 69871/A
Europe’s most popular collet system. Collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options available to give access into deep recesses.
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Type | Collet Chuck |
Collet Capacity | ER32 |
Diameter | 50mm |
EAN | 5036140083271 |
ECLASS Code | 21020490 |
MFR Part No. | DN40-ER32-070 |
Overall Length | 70mm |
Shank | DN40 |
Standards Met | DIN 69871/A |
UNSPSC Code | 27112807 |
Weight | 1253g |