£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
ISO = ISO/DIN 2080
Europe's most popular collet system. Collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options available to give access into deep recesses.
Attribute | Value |
---|---|
Brand | Indexa |
Collet Capacity | ER32 |
Diameter | 50mm |
EAN | 5036140364813 |
ECLASS Code | 21020490 |
MFR Part No. | QC30-ER32-060 |
Overall Length | 50mm |
Shank | IS30 |
Standards Met | ISO/DIN 2080 |
UNSPSC Code | 27112807 |
Weight | 2855g |