£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
QC = Quick Change
Europe’s most popular collet system. Collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options available to give access into deep recesses.
Attribute | Value |
---|---|
Brand | Indexa |
Collet Capacity | ER40 |
Diameter | 63mm |
EAN | 5036140364837 |
ECLASS Code | 21020490 |
MFR Part No. | QC40-ER40-060 |
Overall Length | 60mm |
Shank | QC40 |
UNSPSC Code | 27112807 |
Weight | 1145g |