£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
Straight Shank
The Indexa ER Collet chuck is manufactured as part of Europe's most popular collet system. The collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options are also available to give access into deep recesses. Balanced to 12,000rpm. Max Tir 0.010mm. (BT BT-MAS 403)
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Type | Collet Chuck |
Collet Capacity | ER32 |
Diameter | 40mm |
EAN | 5036140083455 |
ECLASS Code | 21020490 |
MFR Part No. | SS40-ER32-118 |
Overall Length | 118mm |
Shank | SS40 |
UNSPSC Code | 27112807 |
Weight | 913g |