£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Product Documents
Straight Shank - Mini Extension
The Indexa ER Collet chuck is manufactured as part of Europe's most popular collet system. The collapsing collet design can be used for a range of diameters and maintains concentricity for drilling and milling. Long reach options are also available to give access into deep recesses. Balanced to 12,000rpm. Max Tir 0.010mm. (BT BT-MAS 403)
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Type | Collet Chuck |
Collet Capacity | ER16 |
Diameter | 20mm |
EAN | 5036140083462 |
ECLASS Code | 21020490 |
MFR Part No. | SSE20-ER16-160 |
Overall Length | 160mm |
Shank | SSE20 |
UNSPSC Code | 27112807 |
Weight | 305g |