£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Single angle collets from Indexa. Designed to be incredibly durable.
Features and Benefits
• Manufactured from hardened and tempered high alloy steel
Standards
• Conform to DIN 6499
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 4 - 3mm |
Diameter | 17mm |
EAN | 5036140079304 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 27mm |
Series | ER |
System of Measurement | Metric |
Type | ER16 |
UNSPSC Code | 27112808 |