£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Single angle collets from Indexa. Designed to be incredibly durable.
Features and Benefits
• Manufactured from hardened and tempered high alloy steel
Standards
• Conform to DIN 6499
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 6 - 5mm |
Diameter | 33mm |
EAN | 5036140079663 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 40mm |
Series | ER |
System of Measurement | Metric |
Type | ER32 |
UNSPSC Code | 27112808 |