£11.69
Ex VAT
£14.03
Inc VAT
Product Details
Product Specification
Product Documents
R8 - Collets for Bridgeport Machines
Used directly in the machine spindle for general purpose milling and drilling operations, collets have dedicated bores for specific cutter shank sizes.
Dimensions: A = 24.1mm, B = 102.3mm, C = 31.5mm T = 7/16" UNF.
Angle: a = 8°25'.
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 10mm |
Diameter | 31.5mm |
EAN | 5036140083714 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 102.3mm |
MFR Part No. | R8-BC |
Series | R8 |
System of Measurement | Metric |
Type | R8 |
UNSPSC Code | 27112808 |