£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
The JSN12 Rubberflex Collet Set is essential for tapping tasks from M4 to M12, compatible with the JSN12 tapping unit. This set includes two collets covering shank sizes from 3.5mm to 9.7mm, ensuring precise threading operations. Commonly used in manufacturing, automotive, and metalworking, it facilitates efficient tapping in diverse applications.
Features and Benefits
• Durable construction and precise design guarantee reliability and accuracy
• Provides the necessary tooling for standard tapping tasks to enhance workflow efficiency and productivity
Attribute | Value |
---|---|
Brand | Indexa |
Collet Size | 3.5-9.7mm |
Diameter | 22mm |
EAN | 5036140083196 |
ECLASS Code | 21021101 |
Individual or Set | Set |
Length | 12mm |
Number of Pieces | 2 |
Range Diameter | 3.5 - 6.5 6.4 - 9.7mm |
System of Measurement | Metric |
Type | JSN-12 |
UNSPSC Code | 27112808 |