£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
To suit Indexa-Seiki tapping heads. Supplied as sets of two collets
Attribute | Value |
---|---|
Brand | Indexa |
Diameter | 15mm |
EAN | 5036140083189 |
ECLASS Code | 21021101 |
Individual or Set | Individual |
Length | 12mm |
System of Measurement | Metric |
Type | JSN-7 |
UNSPSC Code | 27112808 |