£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Right or left hand rotation.
Attribute | Value |
---|---|
Brand | Rohm |
Clamping Diameter | 20-32mm |
EAN | 4019208021591 |
ECLASS Code | 23049190 |
Length | 6mm |
Type | Constant Driving Disc |
UNSPSC Code | 23153013 |
Width | 3.2mm |