£26.39
Ex VAT
£31.67
Inc VAT
Product Details
Product Specification
Metric Sizes.
Designed to produce convex corner radii. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to works standards. 5° RH Flutes.
Bright finish, straight helix. Radii tolerance: ± 0.005". Shank to DIN 1835/D.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 12mm |
Cutter Style | Corner Rounding |
EAN | 5036140176942 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | High Speed Steel |
Number of Teeth | 4 |
Overall Length | 60.5mm |
Radius | 2mm |
Shank Diameter | 12mm |
Shank Type | Threaded |
Standards Met | DIN 1835D |
System of Measurement | Metric |
UNSPSC Code | 23241628 |