£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Counterbore with a slow spiral drill fitted. Tungsten Carbide Tipped for use in abrasive materials.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 12.7mm |
EAN | 5027654515990 |
ECLASS Code | 21010101 |
Material | Tungsten Carbide-Tipped |
MFR Part No. | SNAP/CB/3TC |
Number of Flutes | 2 |
Overall Length | 8mm |
Pilot Diameter | 4.75mm |
Shank Type | Plain |
UNSPSC Code | 23241603 |