SKU:
DOR0215009J
MPN:
5973130
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Series G125 HSS Straight Shank Counterbore - Metric
HSS 180° . Manufactured to DIN 373
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Diameter | 10mm |
EAN | 7320760107621 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | G12510.0X5.5 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pilot Diameter | 5.5mm |
Series | G125 |
Shank Diameter | 8mm |
Shank Type | Straight |
Standards Met | DIN 373 |
UNSPSC Code | 23241603 |