SKU:
SHR0209260K
MPN:
SHR-020-9260K
£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
General purpose chamfering/deburring and countersinking tool manufactured from durable high speed steel with a bright finish. Featuring 3 ground flutes for optimal performance.
Features and Benefits
• Manufactured from high speed steel for improved rigidity and stability
• 3 flutes for efficient chagrining and deburring performance
Contents
5- piece set
• 6.30mm
• 8.30mm
• 13.40mm
• 15.00mm
• 19.00mm
Specifications
• Bright finish
• 3 flutes
• Ground all over
• Made to DIN 335
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 13.4 15 19 6.3 8.3mm |
EAN | 5036140270176 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | Cobalt High Speed Steel |
Number of Pieces | 5 |
Shank Type | Straight |
Standards Met | DIN 335 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |