£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
These countersinks are an essential addition to your toolset, specifically designed to create smooth, chamfered hole-edges across a range of diameters up to 1.18 inches (30 mm). These countersinks ensure a flawless finish, reducing the risk of cuts and accidents from sharp workpieces. Crafted for efficiency and ease of use, each countersink is perfect for both professional and DIY projects, enhancing the overall quality and safety of the work.
Features and Benefits
• Accommodates a wide range of hole diameters up to 1.18 inches (30 mm)
• Enhances safety by reducing sharp edges
• Engineered to ensure a high-quality finish and durability
Attribute | Value |
---|---|
Brand | Vargus |
Cutting Diameter | 12mm |
EAN | 7290001232811 |
ECLASS Code | 21010100 |
Material | High Speed Steel |
MFR Part No. | 151-29049 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |