£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
90° countersinks with unequal helix convex cutting edges. HSCO construction with TiALN coating allows for a universal application for most materials. It allows for round, precise, chatter-free countersinking and a reduction of feed and radial force by 60% and 50% respectively.
Features and Benefits
• HSCO Construction and TiALN coating allows for universal application for most materials
• Round, precise, chatter-free countersinking for accurate results
• Reduction of force feed by 60% and radial force by 50% allows for cuts at much lower force
The countersink set is complemented by an included Aero-X HSCO 19-piece drill set. The Aero-X right hand twist drill set with a diameter range of 1.0-10.0mm in increments of 0.5mm. The perfect drill for ALL hand held drilling applications.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 90° |
ECLASS Code | 21010100 |
Finish/Coating | TiAlN |
Material | Cobalt High Speed Steel |
MFR Part No. | 06000 003.000 |
Number of Pieces | 6 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |