£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Series 33 end mills use the latest in engineering design and grinding capabilities. They are ideal for aggressive ramping, pocketing and slotting in difficult to machine materials such as stainless steel and titanium. The Series 33 is especially designed for applications challenged by heavy chip evacuation, this 3-flute design offers increased chip clearance and a reduction in harmful harmonics.
Features and Benefits
• Solid carbide construction for improved strength and rigidity
• AlTiN coated for improved durability
• 3 flute design for increased chip clearance
Specifications
• Center cutting
• Positive rake
• Regular length
• Single end
• Series: 33MCR
• 6 mm diameter cutter
• 0.5 mm corner radius
• 57 mm overall length
• 18 mm length of cut
• 3 flutes
• Right spiral flute
• 6 mm shank diameter
• Right hand cutting direction
• 32 to 48 deg helix angle
• Straight shank
• 1.5354 in shank length
• Solid carbide
• AlTiN coated
Typical Applications
• Milling
• Stainless steel
• Titanium
Attribute | Value |
---|---|
Brand | SGS |
UNSPSC Code | 23241600 |