£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
With a medium geometry and a positive rake face the range of SNMG-MP Kenloc™ Milling Inserts allow for greater chip control in difficult to machine materials. An advanced PVD AlTiN coating helps reduce the effects of both heat and wear allowing speeds of 50% to 100% faster than standard inserts. The hard unalloyed carbide substrate construction makes the range suitable for machining most steels, stainless steels, cast irons, non-ferrous materials and super alloys.
Features and Benefits
• Medium geometry and positive rake face for greater chip control
• Hard carbide substrate construction for stronger rigidity when machining
• Advanced PVD AlTiN coating for improved heat and wear resistance
Specifications
• Grade KC5010
• IC size 12.70mm
• Cutting edge length 12.70mm
• Insert thickness 4.76mm
• Corner radius 1.191mm
Typical Applications
• Steel
• Stainless steel
• Cast iron
• Non-ferrous materials
• Unalloyed carbide
Attribute | Value |
---|---|
Brand | Kennametal |
UNSPSC Code | 23241600 |