£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
SwissBurr B30 hand deburring tools are designed for cross-hole and both edges, simultaneously deburring the inside and outside of the hole. Suitable for use on holes up to 4mm thick their totally modular system of interchangeable handles, holders and blades is designed to cover all applications. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Features and Benefits
• Simultaneously deburrs the inside and outside of the hole
• Can be used on holes up to 4mm thick
• Modular system of interchangeable handles, holders and blades
• Interchangeable with commonly available brands
Typical Applications
• Deburring
• Holes
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | SwissBurr |
Compatible Holder | B Holder |
EAN | 5036140043688 |
MFR Part No. | 151-29239 |
Series | B30 |
Type | Blade |
UNSPSC Code | 27111526 |