£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
Product Documents
These mini scrapers are easy to use, precise and sharp, making scraping applications simple. They're made of durable high speed steel.
Features and Benefits
• 2.5mm x 50mm blade dimensions
• Included angle 60 degree
• 27 grams weight
• Hardness 62-64Rc
Typical Applications
• Bushing scraping
• Straight edge
• Holes
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Noga |
EAN | 7290003234196 |
MFR Part No. | BD5010 |
Type | Deburring Scrapper |
UNSPSC Code | 27111526 |
Weight | 27g |