£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
S10 deburring blades are suitable for use with the Burr 3 hand held deburring tool and feature a hardy high speed steel construction with a right handed cutting direction for efficient deburring of substrates such as steel, aluminium and plastics.
Features and Benefits
• High speed steel construction for improved rigidity
• Compatible with Burr 3 handheld deburring tools
Specifications
• Made of HSS
• Hardness 62-64RC
• Incl. Angle 40 deg
• Pack weight 31 gr
• Pack quantity 10 pieces
• For right hand users
Typical Applications
• Hand deburring
• Steel
• Aluminium
• Plastics
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | Noga |
Compatible Holder | S Holder |
EAN | 7290003234806 |
Type | Blade |
UNSPSC Code | 27111526 |