£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
3 Piece Set
For deburring and cleaning edges of internal and external keyways and slots up to 15mm.
The KB3 set contains: SWISS+BURR™ 1x ergonomic handle, 1x blade holder and 1x N80K blade.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Slot / Keyway |
EAN | 5036140043923 |
MFR Part No. | 155-00054 |
Number of Pieces | 3 |
Set Contents | Holder N80K Blade Type A Universal Handle |
Set Type | Keyway Burr |
Trade Letter | A N |
UNSPSC Code | 27111526 |