£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Mini Burr Set
Lightweight reinforced plastic handle with easy grip and pocket clip. Handle will hold all E style heavy duty blades, supplied with 1x E100 blade. Removable cap for blade storage.
Features and Benefits
• Modular system of interchangeable handles, holders and blades
• For deburring holes, slots and edges on metals and plastics
• Interchangeable with commonly available brands
• Lightweight reinforced plastic handle with easy grip and pocket clip
• Removable cap for blade storage
Typical Applications
• Deburring
• Holes
• Slots
• Metals
• Plastics
Contents
• 1x E type blade holder
• 1x E100 blade
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Hole, Edge Straight Edge |
EAN | 5036140043893 |
MFR Part No. | 155-00078 |
Number of Pieces | 2 |
Set Contents | E100 Blade Lightweight Handle Suitable for E Style Blades |
Set Type | Mini Burr |
Trade Letter | E |
UNSPSC Code | 27111526 |