£77.79
Ex VAT
£93.35
Inc VAT
Product Details
Product Specification
BS 1127.
For use with spanners to clean and repair existing external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140185012 |
ECLASS Code | 21010200 |
Hex Width | 1.67in. |
Material | High Speed Steel |
Thickness | 13/16in. |
Thread Direction | Right Hand |
Thread Size | 1/2in. x 14 |
Thread Standard | BSPF |
UNSPSC Code | 27112805 |