SKU:
DOR0861310K
MPN:
5978800
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Dormer circular split dies can be used by hand or machine. Because the die has a split it can be adjusted slightly to provide a thread slightly smaller or larger than the norm.
Metric Coarse Adjustable Dies.
Application: For Production of components less than three times diameter in length.
Tolerance: 6g Adjustable.
Chamfer Lead: Two Threads.
Surface treatment: Bright.
Material: HSS - High Speed Steel.
BS1127:1950.
Attribute | Value |
---|---|
Brand | Dormer |
Dimensions Standard | BS 1127 |
EAN | 7320760205211 |
ECLASS Code | 21010200 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | F300M6X1 |
Pitch | 1mm |
Series | F300 |
Thread Direction | Right Hand |
Thread Size | M6 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112805 |