SKU:
SHR0863230K
MPN:
SHR-086-3230K
£24.89
Ex VAT
£29.87
Inc VAT
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140183940 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 3/8mm |
Thread Direction | Right Hand |
Thread Size | 5/16in. x 18 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |