£41.09
Ex VAT
£49.31
Inc VAT
Product Details
Product Specification
60° Corner Angle - Metric (Form C).
Designed to produce dovetail slideways in machine tool tables, jigs and fixtures. Bright finish, straight helix. Made to DIN 1833. Shank to DIN 1835D.
Metric diameter tolerance: + 0.25 - 0.00.
Attribute | Value |
---|---|
Brand | Sherwood |
Cut Length | 4mm |
Cutter Diameter | 13mm |
Cutter Form | Corner Angle |
Cutter Style | Dovetail |
EAN | 5036140176843 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Included Angle | 60° |
Material | High Speed Steel |
Number of Teeth | 6 |
Overall Length | 63.5mm |
Shank Diameter | 12mm |
Shank Type | Threaded |
Standards Met | DIN 1833 DIN 1835D |
System of Measurement | Metric |
UNSPSC Code | 23241632 |