£66.69
Ex VAT
£80.03
Inc VAT
Product Details
Product Specification
Threaded shank dovetail cutters designed to produce dovetail slide ways in machine tool tables, jigs and fixtures
Features
• Bright finish
• Straight helix
• Manufactured to DIN 1833
• Shank to DIN 1835D
• 45° Inverted - Metric (Form D)
• Metric diameter tolerance: + 0.25 - 0.00
Attribute | Value |
---|---|
Brand | Sherwood |
Cut Length | 4mm |
Cutter Diameter | 16mm |
Cutter Form | Inverted |
Cutter Style | Dovetail |
EAN | 5036140371019 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Included Angle | 45° |
Material | High Speed Steel |
Number of Teeth | 6 |
Overall Length | 66.5mm |
Shank Diameter | 12mm |
Shank Type | Threaded |
Standards Met | DIN 1833 DIN 1835D |
System of Measurement | Metric |
UNSPSC Code | 23241632 |