£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Series C830 HSS-E Flatted Shank 45° Dovetail Cutter
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cut Length | 6.3mm |
Cutter Diameter | 25mm |
Cutter Form | Corner Angle |
EAN | 7320760075050 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Included Angle | 45° |
Material | Cobalt High Speed Steel |
MFR Part No. | C83025.0X45 |
Number of Teeth | 12 |
Overall Length | 67mm |
Shank Diameter | 12mm |
Shank Type | Flatted |
Standards Met | DIN 1833C |
System of Measurement | Metric |
UNSPSC Code | 23241632 |