£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Dormer |
Cut Length | 9.5mm |
Cutter Diameter | 22mm |
Cutter Form | Corner Angle |
EAN | 7320760215661 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Included Angle | 60° |
Material | High Speed Steel |
MFR Part No. | C83522.0 |
Number of Teeth | 6 |
Overall Length | 67.5mm |
Shank Diameter | 12mm |
Shank Type | Threaded |
System of Measurement | Metric |
UNSPSC Code | 23241632 |