£114.29
Ex VAT
£137.15
Inc VAT
Product Details
Product Specification
Series J400 HSS Drill Blanks
Inch
Jobber length blank hardened and ground all over. Accurately ground without back taper.
Diameter tolerance: h8. Manufactured to DIN 338.
Attribute | Value |
---|---|
Brand | Sherwood |
Diameter | 1/2in. |
Diameter Tolerance | h8 |
Drill Diameter Inch | 1/2in. |
EAN | 5036140386327 |
ECLASS Code | 21010101 |
Flute Construction | Hardened/Ground |
Material | High Speed Steel |
Overall Length | 151mm |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |